
- #25 Diameter
- 3 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 47.63 mm |
Flute Length | 1.875 in |
Material | HSS |
Drill Style | Jobber |
Shank Size - Metric | 3.8 mm |
Point Angle | 118 degree |
Diameter - Decimal | 0.1495 in |
No. of Flutes | 2 |
Coating | Bright |
Shank Length | 1.125 in |
Diameter - Wire | #25 |
Shank Type | Straight |
Shank Length - Metric | 28.57 mm |
Overall Length | 3 in |
Shank Size | 0.1495 in |
Weight | 0.1 LB |
EAN or UPC | 662355462959 |
