
- 29/64 in Diameter
- 5.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Flute Length - Metric | 106.36 mm |
Point Angle | 118 degree |
Shank Type | Straight |
Shank Length - Metric | 36.51 mm |
Shank Size - Metric | 11.51 mm |
Shank Size | 0.4531 in |
Coating | Bright |
Shank Length | 1.4375 in |
Diameter - Fraction | 29/64 in |
Drill Style | Jobber |
Flute Length | 4.1875 in |
Material | HSS |
Diameter - Decimal | 0.453125 in |
Overall Length | 5.625 in |
Weight | 1.1 LB |
EAN or UPC | 662355462294 |
