Skip to content Skip to navigation menu
Chicago-Latrobe46228

46228

150C 7/16 SLOW SPIRAL JOBBER
Item #103843325
  • 7/16 in Diameter
  • 5.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46228
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • 5.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.4375 in
Overall Length 5.5 in
Flute Length 4.0625 in
Shank Type Straight
Flute Length - Metric 103.19 mm
Coating Bright
Shank Size - Metric 11.11 mm
Point Angle 118 degree
Material HSS
Shank Length - Metric 36.51 mm
Shank Length 1.4375 in
Diameter - Fraction 7/16 in
Diameter - Decimal 0.4375 in
No. of Flutes 2
Drill Style Jobber
Weight 1.0 LB
EAN or UPC 662355462287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison