
- 3/8 in Diameter
- 5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Diameter - Decimal | 0.375 in |
Overall Length | 5 in |
Point Angle | 118 degree |
Material | HSS |
Diameter - Fraction | 3/8 in |
Shank Length | 1.375 in |
Flute Length - Metric | 92.07 mm |
Coating | Bright |
Shank Size - Metric | 9.52 mm |
No. of Flutes | 2 |
Shank Length - Metric | 34.92 mm |
Shank Size | 0.375 in |
Drill Style | Jobber |
Flute Length | 3.625 in |
Weight | 0.7 LB |
EAN or UPC | 662355462249 |
