Skip to content Skip to navigation menu
Chicago-Latrobe46217

46217

150C 17/64 SLOW SPIRAL JOBBER
Item #103858658
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46217
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 73.02 mm
Overall Length 4.125 in
Point Angle 118 degree
Drill Style Jobber
Material HSS
Shank Size 0.2656 in
Shank Size - Metric 6.75 mm
No. of Flutes 2
Flute Length 2.875 in
Shank Length 1.25 in
Shank Type Straight
Shank Length - Metric 31.75 mm
Coating Bright
Diameter - Fraction 17/64 in
Diameter - Decimal 0.265625 in
Weight 0.6 LB
EAN or UPC 662355462171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison