
- 3/16 in Diameter
- 3.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Drill Style | Jobber |
Flute Length | 2.3125 in |
Point Angle | 118 degree |
Diameter - Fraction | 3/16 in |
Overall Length | 3.5 in |
Shank Size | 0.1875 in |
Coating | Bright |
Shank Size - Metric | 4.76 mm |
Diameter - Decimal | 0.1875 in |
Shank Type | Straight |
Shank Length | 1.1875 in |
No. of Flutes | 2 |
Shank Length - Metric | 30.16 mm |
Flute Length - Metric | 58.74 mm |
Weight | 0.3 LB |
EAN or UPC | 662355462126 |
