
- 11/64 in Diameter
- 3.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Shank Size | 0.1719 in |
Shank Size - Metric | 4.37 mm |
Coating | Bright |
Shank Length | 1.125 in |
Diameter - Decimal | 0.171875 in |
Shank Length - Metric | 28.57 mm |
Drill Style | Jobber |
Diameter - Fraction | 11/64 in |
Flute Length | 2.125 in |
Overall Length | 3.25 in |
Point Angle | 118 degree |
Shank Type | Straight |
Flute Length - Metric | 53.97 mm |
No. of Flutes | 2 |
Weight | 0.2 LB |
EAN or UPC | 662355462119 |
