
- 5/32 in Diameter
- 3.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 28.57 mm |
Drill Style | Jobber |
Diameter - Fraction | 5/32 in |
Flute Length - Metric | 50.8 mm |
Point Angle | 118 degree |
Diameter - Decimal | 0.15625 in |
No. of Flutes | 2 |
Overall Length | 3.125 in |
Shank Size - Metric | 3.97 mm |
Coating | Bright |
Material | HSS |
Flute Length | 2 in |
Shank Type | Straight |
Shank Size | 0.1562 in |
Shank Length | 1.125 in |
Weight | 0.2 LB |
EAN or UPC | 662355462102 |
