
- 7/64 in Diameter
- 2.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size | 0.1094 in |
Point Angle | 118 degree |
Shank Type | Straight |
Shank Length | 1.125 in |
Overall Length | 2.625 in |
Flute Length | 1.5 in |
Drill Style | Jobber |
Shank Length - Metric | 28.57 mm |
Flute Length - Metric | 38.1 mm |
No. of Flutes | 2 |
Diameter - Decimal | 0.109375 in |
Diameter - Fraction | 7/64 in |
Shank Size - Metric | 2.78 mm |
Coating | Bright |
Material | HSS |
Weight | 0.1 LB |
EAN or UPC | 662355462072 |
