- #72 Diameter
- 1.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 0.64 mm |
| Overall Length | 1.125 in |
| Point Angle | 118 degree |
| Coating | Bright |
| Diameter - Wire | #72 |
| Flute Length - Metric | 7.94 mm |
| Shank Size | 0.025 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Material | HSS |
| Drill Style | Jobber |
| Flute Length | 0.3125 in |
| Shank Length | 0.8125 in |
| Shank Length - Metric | 20.64 mm |
| Diameter - Decimal | 0.025 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355461426 |

