Skip to content Skip to navigation menu
Chicago-Latrobe46136

46136

150B #66 FAST SPIRAL JOBBER
Item #103842198
  • #66 Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46136
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #66 Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 0.5 in
Shank Size 0.033 in
Point Angle 118 degree
Coating Bright
Shank Size - Metric 0.84 mm
Material HSS
Diameter - Decimal 0.033 in
No. of Flutes 2
Overall Length 1.375 in
Drill Style Jobber
Shank Length 0.875 in
Diameter - Wire #66
Shank Type Straight
Shank Length - Metric 22.22 mm
Flute Length - Metric 12.7 mm
Weight 0.1 LB
EAN or UPC 662355461365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison