Skip to content Skip to navigation menu
Chicago-Latrobe46123

46123

150B #53 FAST SPIRAL JOBBER
Item #103843986
  • #53 Diameter
  • 1.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #53 Diameter
  • 1.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 22.22 mm
Flute Length 0.875 in
Shank Type Straight
Diameter - Decimal 0.0595 in
Coating Bright
No. of Flutes 2
Material HSS
Shank Size - Metric 1.51 mm
Point Angle 118 degree
Drill Style Jobber
Shank Size 0.0595 in
Shank Length 1 in
Shank Length - Metric 25.4 mm
Diameter - Wire #53
Overall Length 1.875 in
Weight 0.1 LB
EAN or UPC 662355461235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison