- 27/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 27/64 in |
| Shank Length - Metric | 36.51 mm |
| Shank Size | 0.4219 in |
| Drill Style | Jobber |
| Flute Length - Metric | 100.01 mm |
| Flute Length | 3.9375 in |
| Shank Length | 1.4375 in |
| Coating | Bright |
| Overall Length | 5.375 in |
| Diameter - Decimal | 0.421875 in |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Material | HSS |
| Shank Size - Metric | 10.72 mm |
| No. of Flutes | 2 |
| Weight | 0.9 LB |
| EAN or UPC | 662355460276 |

