
- 10.00 mm Diameter
- 5.2362 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Length | 1.811 in |
Point Angle | 135 degree |
Shank Size | 0.3937 in |
Diameter - Decimal | 0.3937 in |
Flute Length | 3.4252 in |
Flute Length - Metric | 87 mm |
Shank Type | Straight |
Coating | Steam Oxide |
Drill Style | Jobber |
Material | HSS |
Shank Length - Metric | 46 mm |
Shank Size - Metric | 10 mm |
Diameter - Metric | 10.00 mm |
Overall Length | 5.2362 in |
Weight | 0.0 LB |
