Skip to content Skip to navigation menu
Chicago-Latrobe45864

45864

150ASP 6.90MM HD JOB DRL BLOX
Item #103183720
  • 6.90 mm Diameter
  • 4.2913 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45864
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.90 mm Diameter
  • 4.2913 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Metric 6.90 mm
Material HSS
Flute Length 2.7165 in
Shank Type Straight
Shank Size 0.2717 in
Shank Length 1.5748 in
Flute Length - Metric 69 mm
Point Angle 135 degree
Coating Steam Oxide
Diameter - Decimal 0.2717 in
Shank Size - Metric 6.9 mm
Shank Length - Metric 40 mm
No. of Flutes 2
Drill Style Jobber
Overall Length 4.2913 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison