
- 4.90 mm Diameter
- 3.3858 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Overall Length | 3.3858 in |
Drill Style | Jobber |
Shank Size - Metric | 4.9 mm |
Flute Length | 2.0472 in |
Coating | Steam Oxide |
Diameter - Metric | 4.90 mm |
Point Angle | 135 degree |
Diameter - Decimal | 0.1929 in |
Flute Length - Metric | 52 mm |
Shank Length - Metric | 34 mm |
Shank Size | 0.1929 in |
No. of Flutes | 2 |
Shank Length | 1.3386 in |
Shank Type | Straight |
Weight | 0.0 LB |
