Skip to content Skip to navigation menu
Chicago-Latrobe45826

45826

150ASP 3.30MM HD JOB DRL BLOX
Item #103182626
  • 3.30 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45826
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.30 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 36 mm
Drill Style Jobber
Point Angle 135 degree
No. of Flutes 2
Coating Steam Oxide
Shank Size - Metric 3.3 mm
Material HSS
Shank Length - Metric 29 mm
Diameter - Metric 3.30 mm
Overall Length 2.5591 in
Shank Length 1.1418 in
Diameter - Decimal 0.1299 in
Shank Type Straight
Shank Size 0.1299 in
Flute Length 1.4173 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison