
- 1.20 mm Diameter
- 1.4961 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.0472 in |
Flute Length | 0.6299 in |
Drill Style | Jobber |
Shank Type | Straight |
Shank Size - Metric | 1.2 mm |
Overall Length | 1.4961 in |
Shank Length - Metric | 22 mm |
Material | HSS |
Point Angle | 135 degree |
Diameter - Metric | 1.20 mm |
Flute Length - Metric | 16 mm |
Coating | Steam Oxide |
Shank Size | 0.0472 in |
Shank Length | 0.8662 in |
No. of Flutes | 2 |
Weight | 0.0 LB |
