Skip to content Skip to navigation menu
Chicago-Latrobe45720

45720

150ASP #50 HVY DTY JOBBER-BLACK
Item #103841932
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45720
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Point Angle 135 degree
Flute Length 1 in
No. of Flutes 2
Drill Style Jobber
Shank Size 0.07 in
Shank Type Straight
Shank Size - Metric 1.78 mm
Flute Length - Metric 25.4 mm
Coating Steam Oxide
Shank Length 1 in
Diameter - Decimal 0.07 in
Diameter - Wire #50
Overall Length 2 in
Material HSS
Weight 0.1 LB
EAN or UPC 662355457207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison