Skip to content Skip to navigation menu
Chicago-Latrobe45707

45707

150ASP #37 HVY DTY JOBBER-BLACK
Item #103842779
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 2.64 mm
Coating Steam Oxide
Flute Length - Metric 36.51 mm
Diameter - Wire #37
Shank Type Straight
Shank Size 0.104 in
Drill Style Jobber
Diameter - Decimal 0.104 in
Shank Length 1.0625 in
No. of Flutes 2
Material HSS
Point Angle 135 degree
Flute Length 1.4375 in
Shank Length - Metric 26.99 mm
Overall Length 2.5 in
Weight 0.1 LB
EAN or UPC 662355457078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison