Skip to content Skip to navigation menu
Chicago-Latrobe45686

45686

150ASP #16 HVY DTY JOBBER-BLACK
Item #103842190
  • #16 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45686
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #16 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Size Type Decimal
Shank Type Straight
Diameter - Wire #16
Shank Size 0.177 in
Finish Steam Oxide
Flute Length - Metric 55.56 mm
Point Angle 135 degree
Coating Steam Oxide
Overall Length 3.375 in
Point Shape Split
No. of Flutes 2
Shank Length - Metric 30.16 mm
Flute Length 2.1875 in
Drill Style Jobber
Material HSS
Drill Size 0.18 in
Drill Length Type Jobber
Diameter - Decimal 0.177 in
Shank Length 1.1875 in
Shank Size - Metric 4.5 mm
Direction of Rotation Right Hand
Weight 0.2 LB
EAN or UPC 662355456866
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison