Skip to content Skip to navigation menu
Chicago-Latrobe45368

45368

150-D 15.50-MM METRIC JOBBER DRILL
Item #103859533
  • 15.50 mm Diameter
  • 7.0079 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15.50 mm Diameter
  • 7.0079 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 58 mm
No. of Flutes 2
Point Angle 118 degree
Diameter - Decimal 0.6102 in
Flute Length 4.7244 in
Overall Length 7.0079 in
Shank Size - Metric 15.5 mm
Shank Size 0.6102 in
Drill Style Jobber
Flute Length - Metric 120 mm
Shank Type Straight
Diameter - Metric 15.50 mm
Material HSS
Coating Bright
Shank Length 2.2835 in
Weight 0.4 LB
EAN or UPC 662355453681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison