Skip to content Skip to navigation menu
Chicago-Latrobe45364

45364

150-D 13.80-MM METRIC JOBBER DRILL
Item #103858202
  • 13.80 mm Diameter
  • 6.2992 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45364
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.80 mm Diameter
  • 6.2992 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 13.8 mm
No. of Flutes 2
Diameter - Metric 13.80 mm
Point Angle 118 degree
Shank Size 0.5433 in
Flute Length 4.252 in
Shank Length 2.0472 in
Drill Style Jobber
Coating Bright
Overall Length 6.2992 in
Shank Length - Metric 52 mm
Diameter - Decimal 0.5433 in
Material HSS
Flute Length - Metric 108 mm
Shank Type Straight
Weight 0.4 LB
EAN or UPC 662355453643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison