Skip to content Skip to navigation menu
Chicago-Latrobe45354

45354

150-D 10.20-MM METRIC JOBBER DRILL
Item #103840770
  • 10.20 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45354
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.20 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 10.2 mm
Overall Length 5.2362 in
Flute Length 3.4252 in
Shank Size 0.4016 in
Flute Length - Metric 87 mm
Point Angle 118 degree
Drill Style Jobber
Diameter - Metric 10.20 mm
Shank Length 1.811 in
Coating Bright
No. of Flutes 2
Shank Length - Metric 46 mm
Material HSS
Diameter - Decimal 0.4016 in
Shank Type Straight
Weight 0.8 LB
EAN or UPC 662355453544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison