- 11.50 mm Diameter
- 5.5905 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 48 mm |
| Shank Length | 1.8897 in |
| Diameter - Decimal | 0.4528 in |
| Shank Size | 0.4528 in |
| Coating | Bright |
| Flute Length - Metric | 94 mm |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Size - Metric | 11.5 mm |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Metric | 11.50 mm |
| Shank Type | Straight |
| Flute Length | 3.7008 in |
| Overall Length | 5.5905 in |
| Weight | 1.1 LB |
| EAN or UPC | 662355453469 |

