- 9.70 mm Diameter
- 5.2362 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 9.7 mm |
| Shank Type | Straight |
| Overall Length | 5.2362 in |
| Shank Size | 0.3819 in |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length | 1.811 in |
| Diameter - Decimal | 0.3819 in |
| Coating | Bright |
| Flute Length | 3.4252 in |
| Drill Style | Jobber |
| Shank Length - Metric | 46 mm |
| Material | HSS |
| Flute Length - Metric | 87 mm |
| Diameter - Metric | 9.70 mm |
| Weight | 0.7 LB |
| EAN or UPC | 662355453391 |

