Skip to content Skip to navigation menu
Chicago-Latrobe45331

45331

150-D 9.00-MM METRIC JOBBER DRILL
Item #103843306
  • 9.00 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.00 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.7323 in
Shank Length - Metric 44 mm
Material HSS
Drill Style Jobber
Diameter - Metric 9.00 mm
Diameter - Decimal 0.3543 in
Shank Size 0.3543 in
Flute Length - Metric 81 mm
Shank Size - Metric 9 mm
Flute Length 3.189 in
Shank Type Straight
Overall Length 4.9213 in
Point Angle 118 degree
No. of Flutes 2
Coating Bright
Weight 0.6 LB
EAN or UPC 662355453315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison