- 8.70 mm Diameter
- 4.9213 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 8.7 mm |
| Shank Length | 1.7323 in |
| Shank Length - Metric | 44 mm |
| Shank Type | Straight |
| Shank Size | 0.3425 in |
| Material | HSS |
| Flute Length - Metric | 81 mm |
| Diameter - Decimal | 0.3425 in |
| Coating | Bright |
| Flute Length | 3.189 in |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Diameter - Metric | 8.70 mm |
| Overall Length | 4.9213 in |
| No. of Flutes | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 662355453278 |

