Skip to content Skip to navigation menu
Chicago-Latrobe45325

45325

150-D 8.50-MM METRIC JOBBER DRILL
Item #103841791
  • 8.50 mm Diameter
  • 4.6063 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45325
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.50 mm Diameter
  • 4.6063 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 42 mm
Flute Length - Metric 75 mm
Flute Length 2.9528 in
Point Angle 118 degree
No. of Flutes 2
Shank Type Straight
Shank Length 1.6535 in
Overall Length 4.6063 in
Shank Size - Metric 8.5 mm
Diameter - Metric 8.50 mm
Drill Style Jobber
Shank Size 0.3346 in
Coating Bright
Material HSS
Diameter - Decimal 0.3346 in
Weight 0.5 LB
EAN or UPC 662355453254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison