Skip to content Skip to navigation menu
Chicago-Latrobe45312

45312

150-D 7.40-MM METRIC JOBBER DRILL
Item #103841603
  • 7.40 mm Diameter
  • 4.2913 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45312
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.40 mm Diameter
  • 4.2913 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 7.4 mm
Point Angle 118 degree
Coating Bright
Diameter - Decimal 0.2913 in
No. of Flutes 2
Drill Style Jobber
Flute Length 2.7165 in
Flute Length - Metric 69 mm
Overall Length 4.2913 in
Shank Type Straight
Shank Size 0.2913 in
Shank Length - Metric 40 mm
Shank Length 1.5748 in
Material HSS
Diameter - Metric 7.40 mm
Weight 0.3 LB
EAN or UPC 662355453124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison