Skip to content Skip to navigation menu
Chicago-Latrobe45299

45299

150-D 6.30-MM METRIC JOBBER DRILL
Item #103858199
  • 6.30 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45299
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.30 mm Diameter
  • 3.9764 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 63 mm
Point Angle 118 degree
Coating Bright
No. of Flutes 2
Shank Length 1.4961 in
Flute Length 2.4803 in
Shank Length - Metric 38 mm
Diameter - Metric 6.30 mm
Shank Size 0.248 in
Drill Style Jobber
Material HSS
Shank Size - Metric 6.3 mm
Shank Type Straight
Diameter - Decimal 0.248 in
Overall Length 3.9764 in
Weight 0.5 LB
EAN or UPC 662355452998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison