- 5.00 mm Diameter
- 3.3858 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 34 mm |
| Drill Style | Jobber |
| Diameter - Decimal | 0.1969 in |
| Diameter - Metric | 5.00 mm |
| Shank Type | Straight |
| Flute Length - Metric | 52 mm |
| Shank Size - Metric | 5 mm |
| Overall Length | 3.3858 in |
| Coating | Bright |
| Material | HSS |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Length | 1.3386 in |
| Flute Length | 2.0472 in |
| Shank Size | 0.1969 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355452837 |

