Skip to content Skip to navigation menu
Chicago-Latrobe45270

45270

150-D 3.90-MM METRIC JOBBER DRILL
Item #103842898
  • 3.90 mm Diameter
  • 2.9528 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45270
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.90 mm Diameter
  • 2.9528 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 1.6929 in
Flute Length - Metric 43 mm
Shank Size 0.1535 in
Overall Length 2.9528 in
Material HSS
Shank Length 1.2599 in
Point Angle 118 degree
Shank Length - Metric 32 mm
Shank Size - Metric 3.9 mm
Drill Style Jobber
Coating Bright
Diameter - Metric 3.90 mm
Shank Type Straight
Diameter - Decimal 0.1535 in
No. of Flutes 2
Weight 0.2 LB
EAN or UPC 662355452707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison