Skip to content Skip to navigation menu
Chicago-Latrobe45261

45261

150-D 3.20-MM METRIC JOBBER DRILL
Item #103843970
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45261
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.126 in
Coating Bright
Flute Length - Metric 36 mm
Diameter - Metric 3.20 mm
Shank Type Straight
Drill Style Jobber
Flute Length 1.4173 in
Diameter - Decimal 0.126 in
Shank Length 1.1418 in
Point Angle 118 degree
Shank Length - Metric 29 mm
No. of Flutes 2
Shank Size - Metric 3.2 mm
Overall Length 2.5591 in
Material HSS
Weight 0.1 LB
EAN or UPC 662355452615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison