- 2.25 mm Diameter
- 2.0866 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 2.25 mm |
| Point Angle | 118 degree |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Coating | Bright |
| Flute Length - Metric | 27 mm |
| Material | HSS |
| Diameter - Metric | 2.25 mm |
| Shank Length | 1.0236 in |
| Shank Size | 0.0886 in |
| Shank Length - Metric | 26 mm |
| Flute Length | 1.063 in |
| Drill Style | Jobber |
| Diameter - Decimal | 0.0886 in |
| Overall Length | 2.0866 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355452486 |

