Skip to content Skip to navigation menu
Chicago-Latrobe45245

45245

150-D 2.10-MM METRIC JOBBER DRILL
Item #103858195
  • 2.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 24 mm
Material HSS
Coating Bright
Shank Size - Metric 2.1 mm
Point Angle 118 degree
Overall Length 1.9291 in
Shank Length - Metric 25 mm
Diameter - Metric 2.10 mm
Shank Type Straight
Flute Length 0.9449 in
Shank Length 0.9842 in
Diameter - Decimal 0.0827 in
Shank Size 0.0827 in
No. of Flutes 2
Drill Style Jobber
Weight 0.1 LB
EAN or UPC 662355452455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison