- 1.65 mm Diameter
- 1.6929 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Flute Length | 0.7874 in |
| Point Angle | 118 degree |
| Shank Size | 0.065 in |
| Coating | Bright |
| Diameter - Decimal | 0.065 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 20 mm |
| Overall Length | 1.6929 in |
| Shank Length | 0.9055 in |
| Shank Type | Straight |
| Diameter - Metric | 1.65 mm |
| Shank Length - Metric | 23 mm |
| Shank Size - Metric | 1.65 mm |
| Drill Style | Jobber |
| Weight | 0.1 LB |
| EAN or UPC | 662355452363 |

