Skip to content Skip to navigation menu
Chicago-Latrobe45021

45021

550TA #51 COB HD JOBBER-TIALN
Item #103843296
  • #51 Diameter
  • 2 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #51 Diameter
  • 2 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.067 in
Coating TiAlN
Point Angle 135 degree
Shank Length 1 in
Shank Type Straight
Material HSS-CO 8% (M42)
Shank Size 0.067 in
Overall Length 2 in
Drill Style Jobber
Flute Length - Metric 25.4 mm
Shank Size - Metric 1.7 mm
Shank Length - Metric 25.4 mm
Diameter - Wire #51
No. of Flutes 2
Flute Length 1 in
Weight 0.1 LB
EAN or UPC 662355450215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison