- #45 Diameter
- 2.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.082 in |
| Drill Style | Jobber |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Material | HSS-CO 8% (M42) |
| No. of Flutes | 2 |
| Overall Length | 2.125 in |
| Flute Length | 1.125 in |
| Flute Length - Metric | 28.57 mm |
| Shank Length | 1 in |
| Shank Size | 0.082 in |
| Shank Size - Metric | 2.08 mm |
| Point Angle | 135 degree |
| Diameter - Wire | #45 |
| Coating | TiAlN |
| Weight | 0.1 LB |
| EAN or UPC | 662355450154 |

