Skip to content Skip to navigation menu
Chicago-Latrobe45002

45002

550TA #32 COB HD JOBBER-TIALN
Item #103842892
  • #32 Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe45002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #32 Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Jobber
Shank Length - Metric 28.57 mm
No. of Flutes 2
Overall Length 2.75 in
Point Angle 135 degree
Shank Size - Metric 2.95 mm
Diameter - Wire #32
Diameter - Decimal 0.116 in
Shank Type Straight
Shank Length 1.125 in
Shank Size 0.116 in
Material HSS-CO 8% (M42)
Flute Length 1.625 in
Coating TiAlN
Flute Length - Metric 41.27 mm
Weight 0.1 LB
EAN or UPC 662355450024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison