Skip to content Skip to navigation menu
Chicago-Latrobe44931

44931

550TA 31/64 COB HD JOBBER-TIALN
Item #103858301
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44931
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 4.375 in
Shank Size 0.4844 in
Coating TiAlN
Shank Length 1.5 in
Material HSS-CO 8% (M42)
Diameter - Fraction 31/64 in
Flute Length - Metric 111.13 mm
Overall Length 5.875 in
Diameter - Decimal 0.484375 in
Shank Size - Metric 12.3 mm
Point Angle 135 degree
Drill Style Jobber
Shank Length - Metric 38.1 mm
Shank Type Straight
No. of Flutes 2
Weight 1.2 LB
EAN or UPC 662355449318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison