Skip to content Skip to navigation menu
Chicago-Latrobe44924

44924

550TA 3/8 COB HD JOBBER-TIALN
Item #103842371
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44924
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 34.92 mm
No. of Flutes 2
Drill Style Jobber
Shank Length 1.375 in
Coating TiAlN
Material HSS-CO 8% (M42)
Flute Length - Metric 92.07 mm
Diameter - Fraction 3/8 in
Overall Length 5 in
Shank Size - Metric 9.52 mm
Point Angle 135 degree
Shank Size 0.375 in
Diameter - Decimal 0.375 in
Flute Length 3.625 in
Shank Type Straight
Weight 0.7 LB
EAN or UPC 662355449240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison