- #16 Diameter
- 5.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.375 in |
| Diameter - Decimal | 0.177 in |
| Drill Style | Taper Length |
| Shank Length - Metric | 60.32 mm |
| Shank Size - Metric | 4.5 mm |
| Coating | Straw |
| Shank Type | Straight |
| Material | HSS-CO 8% (M42) |
| Flute Length | 3.375 in |
| Point Angle | 135 degree |
| Diameter - Wire | #16 |
| Shank Size | 0.177 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 85.72 mm |
| Overall Length | 5.75 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355448663 |

