- 15/64 in Diameter
- 6.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.2344 in |
| Overall Length | 6.125 in |
| Diameter - Decimal | 0.234375 in |
| Coating | Straw |
| Shank Length - Metric | 60.32 mm |
| Shank Type | Straight |
| Flute Length - Metric | 95.25 mm |
| Diameter - Fraction | 15/64 in |
| Flute Length | 3.75 in |
| No. of Flutes | 2 |
| Material | HSS-CO 8% (M42) |
| Drill Style | Taper Length |
| Shank Size - Metric | 5.95 mm |
| Point Angle | 135 degree |
| Shank Length | 2.375 in |
| Weight | 0.7 LB |
| EAN or UPC | 662355448151 |

