- #74 Diameter
- 1 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #74 |
| Shank Length | 0.75 in |
| Material | HSS |
| Flute Length | 0.25 in |
| Diameter - Decimal | 0.0225 in |
| Drill Style | Jobber |
| Shank Type | Straight |
| Overall Length | 1 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 6.35 mm |
| Shank Size - Metric | 0.57 mm |
| Shank Length - Metric | 19.05 mm |
| Coating | Steam Oxide |
| Shank Size | 0.0225 in |
| Point Angle | 135 degree |
| Weight | 0.1 LB |
| EAN or UPC | 662355447444 |

