Skip to content Skip to navigation menu
Chicago-Latrobe44737

44737

150ASP #67 HVY DTY JOBBER-BLACK
Item #103992658
  • #67 Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44737
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #67 Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.032 in
Flute Length - Metric 12.7 mm
No. of Flutes 2
Flute Length 0.5 in
Shank Length - Metric 22.22 mm
Material HSS
Diameter - Wire #67
Drill Style Jobber
Diameter - Decimal 0.032 in
Overall Length 1.375 in
Point Angle 135 degree
Shank Type Straight
Shank Size - Metric 0.81 mm
Shank Length 0.875 in
Coating Steam Oxide
Weight 0.1 LB
EAN or UPC 662355447376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison