- #61 Diameter
- 1.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Overall Length | 1.625 in |
| Shank Type | Straight |
| Shank Length - Metric | 23.81 mm |
| Point Angle | 135 degree |
| Shank Size - Metric | 0.99 mm |
| Flute Length | 0.6875 in |
| Shank Length | 0.9375 in |
| Diameter - Decimal | 0.039 in |
| Shank Size | 0.039 in |
| Drill Style | Jobber |
| Coating | Steam Oxide |
| Diameter - Wire | #61 |
| Flute Length - Metric | 17.46 mm |
| No. of Flutes | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 662355447314 |

