- #63 Diameter
- 1.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 0.94 mm |
| Shank Type | Straight |
| Shank Length | 0.875 in |
| Shank Length - Metric | 22.22 mm |
| Flute Length | 0.625 in |
| Point Angle | 118 degree |
| Coating | Bright |
| Flute Length - Metric | 15.88 mm |
| Diameter - Decimal | 0.037 in |
| Shank Size | 0.037 in |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Wire | #63 |
| Overall Length | 1.5 in |
| Drill Style | Jobber |
| Weight | 0.1 LB |
| EAN or UPC | 662355445334 |

