- #58 Diameter
- 1.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 1.625 in |
| Flute Length | 0.6875 in |
| Drill Style | Jobber |
| Diameter - Decimal | 0.042 in |
| Shank Length - Metric | 23.81 mm |
| Coating | Bright |
| Diameter - Wire | #58 |
| Flute Length - Metric | 17.46 mm |
| Shank Size - Metric | 1.07 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Size | 0.042 in |
| Shank Type | Straight |
| Shank Length | 0.9375 in |
| Material | HSS |
| Weight | 0.1 LB |
| EAN or UPC | 662355445280 |

