
- #56 Diameter
- 1.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length | 0.75 in |
Shank Length - Metric | 25.4 mm |
No. of Flutes | 2 |
Shank Type | Straight |
Diameter - Decimal | 0.0465 in |
Overall Length | 1.75 in |
Point Angle | 118 degree |
Coating | Bright |
Shank Length | 1 in |
Flute Length - Metric | 19.05 mm |
Shank Size | 0.0465 in |
Drill Style | Jobber |
Shank Size - Metric | 1.18 mm |
Diameter - Wire | #56 |
Material | HSS |
Weight | 0.1 LB |
EAN or UPC | 662355445266 |
